Mesh Shelving Set, 3 Storage Levels, Mounted To Container Wall, Zinc Plated, WxD 1800 X 500mm

Order Code: ZT2694016S

£1,099.99 Inc VAT (20%)


Description

Mesh shelving set, 3 storage levels, mounted to container wall, zinc plated, WxD 1800 x 500 mm. Supplied = flat pack. Material = sheet steel, galvanised. Overall depth = 500 mm. Overall width = 1800 mm. Shelf depth = 500 mm. Shelf width = 1800 mm. 3 storage levels, mounted to container wall, zinc plated.

Specifications for Mesh Shelving Set, 3 Storage Levels, Mounted To Container Wall, Zinc Plated, WxD 1800 X 500mm
  • Material
    Sheet Steel Galvanised
  • Width on Shaft
    1800mm
  • Supplied
    Flat Pack
  • Overall Width
    1800mm
  • Shelf Depth
    500mm
  • Shelf Width
    1800mm
  • Overall Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome