Mezzanine Floor, Standard Shelf Unit, Max. Surface Load 350 kg/m², Platform 5000 X 4000mm

Order Code: ZT2708590S

£10,999.99 Inc VAT (20%)


Description

Mezzanine floor, standard shelf unit, max. surface load 350 kg/m², platform 5000 x 4000 mm. Supplied = flat pack. Material = uprights and beams made of hot rolled steel, purlins made of cold rolled profiles. Finish = powder coated. Model = standard unit. Available colours = flame red RAL 3000, gentian blue RAL 5010, reseda green RAL 6011, light grey RAL 7035. Design = screw connection. Floor design = moulded chipboard P4, 38 mm thick, coarse-white on both sides. Max. surface load = 350 kg/m². Platform = 5000x4000 mm. Product type = mezzanine floors. Create new storage, working and office space. The platform can be configured to suit the local conditions - and takes the accident prevention guidelines into account. Bolted construction makes moving easy. Modular, can be expanded at any time. Material and construction Uprights and beams made of hot rolled steel. Purlins made of cold rolled profiles. The purlins are hooked-in to the beams so that no height is lost. Floor covering Made of standard P4 chipboard panels, 38 mm thick. Untreated on both sides. With tongue and groove connection. Surface High quality powder coating. Choose from four standard colours: reseda green RAL 6011, gentian blue RAL 5010, flame red RAL 3000 or light grey RAL 7035. Please specify the desired colour when ordering and the desired height of the module. Standard heights: 2500 mm, 3000 mm, 3500 mm. Other heights available at extra cost. Other colours, mezzanine floors with load test certificate and professional on site installation available on request.

See full description
Specifications for Mezzanine Floor, Standard Shelf Unit, Max. Surface Load 350 kg/m², Platform 5000 X 4000mm
  • Design
    Screw Connection
  • Product Type
    Mezzanine Floors
  • Supplied
    Flat Pack
  • Finish
    Powder-coated
  • Surface Load
    350kg/m²
  • Platform
    5000x4000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome