Double sided bumper rack capable of holding up to 8 large bumpers. The adjustable arms ensure the bumpers are kept apart and away from the floor to reduce the risk of any damage. Safely stores up to 8 bumpers whilst the vehicle is being repaired.Height: 2.1m. Support arms are adjustable to allow for extra large bumpers. 4prs 600mm & 4prs 400mm depth. Mobile for easy storage. Ideal for use in bodyshops.