0
1

Mobile Panel Rack, 1200mm Long

Order Code: ZT2443827S

£299.99 Inc VAT (20%)


Description

Our robustly made automotive and industrial panel storage racks are designed to accommodate doors, bonnets, wings in fact, any material safely.
A great way to keep newly delivered or painted panels orgainised and more secure.
Strong, sturdy and robust fully welded construction design for heavy use.
Fully mobile, allow materials to be safely transported around the workshop.
All racks supplied with tough and durable plastic coating to the uprights.
Overall Dimensions:
Frame Length: 1200mm
Frame Height: 700mm
Frame Depth: 865mm
4 x Heavy duty 100mm rubber swivel casters, with one braked for maximum manoeuvrability and safe operation.

See full description
Specifications for Mobile Panel Rack, 1200mm Long
  • Product Type
    Mobile Panel Rack
  • Colour
    Plastic coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome