0
1
2
3
4
5

Monster Racking Spray Drying Rack Trolley

Order Code: ZT3961330S

£179.99 Inc VAT (20%)


Description

Take your paint shop setup to the next level with this adaptable spray drying rack. Suitable for a range of industries, this rack provides a safe environment to store multiple items as they dry - crucial for giving them the best possible finish.

It's constructed with robust steel for a strong structure and then topped with a durable powder coating to give the shelving a stunning blue finish. This paint boasts an impressive resistance to scratches and is super easy to clean, ensuring this sturdy racking unit will maintain its excellent condition for a very long time to come, even with heavy use.

Our extendable drying rack stretches from 35cm to 65cm by simply turning the central partition of the frame. This gives you the flexibility to expand for storing larger pieces or to condense for saving space in the workshop.

Benefitting from 15 drying layers, each of which can support up to 20kg, this spray rack is suitable for holding a wide range of painted products totalling an incredible 300kg. A generous gap of 85mm between bars will provide you with ample storage for your paint drying needs. Each bar is supplied with a removable plastic sleeve and end bung to protect the workpiece and allow for easy cleaning.

Equipped with 4 heavy duty, easy rolling swivel castor wheels, the racking can effortlessly be transported around the workshop for your convenience.

Keep your work safe and deliver high quality painted products every time with this adaptable drying rack.



Product Features:


* 15 drying layers
* 20kg weight capacity per layer
* Adjustable wide or narrow assembly
* 4 heavy duty 360 degree castor wheels

Specifications:


* Colour: Blue
* Material: Powder Coated Steel
* Weight: 19.9kg
* Weight Capacity Per Layer: 20kg
* Total Weight Capacity: 300kg
* Height: 175.3cm/1.753m/69"
* Minimum Rack Width: 35cm/0.35m/13.8"
* Maximum Rack Width: 65.5cm/0.655m/25.8"
* Depth: 54.5cm/0.545m/21.5"
* Number of Bars: 15
* Gap Between Bars: 85mm

Box Contents:


* 1 x Adaptable Spray Rack Trolley

See full description
Specifications for Monster Racking Spray Drying Rack Trolley
  • Colour
    Blue
  • Product Type
    Spray Drying Rack Trolley
  • Weight
    19.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome