MULTIplus150 Shelf Width 1000 mm Pack of 2 Shelf Depth 400 mm

Order Code: ZT4130371S

£199.99 Inc VAT (20%)


Description

MULTIplus150 shelf, width 1000 mm, pack of 2, shelf depth 400 mm. Supplied = flat pack. Width = 1000 mm. Depth = 400 mm. Shelf type = shelf. Material = steel. Finish = zinc plated. Colour = zinc plated. Max. load = 150 kg. Shelf thickness = 25 mm. Weight per item = 3.55 kg. Product type = boltless systems. Quick assembly by simply plugging the MULTIplus shelves in place. 100% carbon compensated.

See full description
Specifications for MULTIplus150 Shelf Width 1000 mm Pack of 2 Shelf Depth 400 mm
  • Finish
    Zinc Plated
  • Material
    Steel
  • Shelf Thickness
    25mm
  • Pack Quantity
    2
  • Width
    1000mm
  • Depth
    400mm
  • Product Type
    Boltless Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome