MULTIplus150 Shelf Width 1000 mm Pack of 2 Shelf Depth 500 mm

Order Code: ZT4130463S

£214.99 Inc VAT (20%)


Description

MULTIplus150 shelf, width 1000 mm, pack of 2, shelf depth 500 mm. Supplied = flat pack. Width = 1000 mm. Depth = 500 mm. Shelf type = shelf. Material = steel. Finish = zinc plated. Colour = zinc plated. Max. load = 150 kg. Shelf thickness = 25 mm. Weight per item = 3.95 kg. Product type = boltless systems. Quick assembly by simply plugging the MULTIplus shelves in place. 100% carbon compensated.

Specifications for MULTIplus150 Shelf Width 1000 mm Pack of 2 Shelf Depth 500 mm
  • Width
    1000mm
  • Shelf Thickness
    25mm
  • Depth
    500mm
  • Finish
    Zinc Plated
  • Product Type
    Boltless Systems
  • Material
    Steel
  • Pack Quantity
    2
  • Weight
    3.95kg