Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Netshelter SX 52U 600mm Wide x 1200mm Deep
By APC HW
Order Code:
ZT1696476S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
10-13
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/netshelter-sx-52u-600mm-wide-x-1200mm-deep/p/ZT1696476S
Add to quotation
View all General Purpose Metal Shelving
Description
APC NetShelter SX 52U, Freestanding rack, 42U, 16.5 kg, Black
Specifications
Specifications for Netshelter SX 52U 600mm Wide x 1200mm Deep
Height
2436mm
Width
600mm
Type
Freestanding Rack
Depth
1200mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome