Plus Standard Height Adjustable Arm No Chrome OP000164

Order Code: ZT2122361S

£39.99 Inc VAT (20%)


Description

Eclipse Plus Standard Height Adjustable Arm no Chrome OP000164 This Eclipse arm is ideal for users who want to change the height of their arm support. The height is easily selected by a single pull up button that when released, locks the arm in place.

Specifications for Plus Standard Height Adjustable Arm No Chrome OP000164
  • Product Type
    Chair Accessories
  • Accessory Type
    Optional Arms
  • Colour
    Black
  • Weight
    2kg
  • Material
    Nylon
  • Arm Type
    Height Adjustable Arms
  • Standards
    EN 1021-1, EN 1021-2
  • For Use With
    Eclipse Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome