QUICK ON Storage Shelf, HxWxD 95 X 598 X 317mm, Jet Black

Order Code: ZT2728376S

£399.99 Inc VAT (20%)


Description

QUICK ON storage shelf, HxWxD 95 x 598 x 317 mm, jet black. Supplied = pre-assembled, final assembly by customer. Width = 598 mm. Depth = 317 mm. Height = 95 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON storage shelf is easy to install without any tools, as it can be suspended from the mesh of the protective fencing using several tabs and clamped in place. The storage shelf can be upgraded with a box holder and a storage box. The corresponding fastening tabs are already provided on the storage shelf.

See full description
Specifications for QUICK ON Storage Shelf, HxWxD 95 X 598 X 317mm, Jet Black
  • Colour
    Jet Black
  • Height
    95mm
  • Width
    598mm
  • Depth
    317mm