Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Rack Ats 230V 10A C14 In 12x C13 Out
By Apc
Order Code:
ZT3525473S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/rack-ats-230v-10a-c14-in-12x-c13-out/p/ZT3525473S
Add to quotation
View all General Purpose Metal Shelving
Description
APC AP4421A Rack ATS 230V 10A C14 in 12x C13 out Automatic Transfer Switch
Specifications
Specifications for Rack Ats 230V 10A C14 In 12x C13 Out
Colour
Black
Product Type
UPS Power Supplies
Dimensions (W x D x H)
432x236x44mm
Weight
3.93kg
Output Connections
(12) IEC 60320 C13
Nominal Input Voltage
230V
RoHS Compliant
Yes
Output Power Capacity
230V
Input Frequency
50/60Hz
Rack Height
1U
Input Connections
IEC 60320 C14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome