Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Rack PDU Basic 1U 16A 208 230V 12xC13
By Apc
Order Code:
ZT3525691S
£269.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
269.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/rack-pdu-basic-1u-16a-208-230v-12xc13/p/ZT3525691S
Add to quotation
View all General Purpose Metal Shelving
Description
APC Basic Rack Power Distribution Unit 1U 16A 208 230V 12x C13
Specifications
Technical Information
Specifications for Rack PDU Basic 1U 16A 208 230V 12xC13
Weight
2.05kg
Product Type
UPS Power Supplies
Dimensions (W x D x H)
447x57x440mm
Colour
Black
Load Capacity
3680VA
Input Connections
IEC 60320 C20
Nominal Output Voltage
208V, 230V
RoHS Compliant
Yes
Output Connections
(12) IEC 60320 C13
Nominal Input Voltage
200V, 208V, 230V
Input Frequency
50/60Hz
Cord Length
2.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome