Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Rack PDU Basic Zero U 16A 230V
By Apc
Order Code:
ZT3525474S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/rack-pdu-basic-zero-u-16a-230v/p/ZT3525474S
Add to quotation
View all General Purpose Metal Shelving
Description
APC Rack PDU Basic Zero U 16A 230V 20xC13 4xC19 IEC C20
Specifications
Technical Information
Specifications for Rack PDU Basic Zero U 16A 230V
Load Capacity
3680VA
Weight
4..86kg
Product Type
UPS Power Supplies
Colour
Black
Dimensions (W x D x H)
560x440x1619mm
Input Frequency
60/60Hz
RoHS Compliant
Yes
Nominal Output Voltage
230V
Nominal Input Voltage
200V, 208V, 230V
Input Connections
IEC 60320 C20
Maximum Input Current
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome