Raised Edge For Shelf, Width 1220mm, For Shelf

Order Code: ZT2736356S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Raised edge for shelf, width 1220 mm, for shelf. Supplied = assembled. Width = 15 mm. Length = 1220 mm. Material = aluminium sheet. Colour = zinc plated by galvanization. Thickness = 3 mm. Product type = shelves/inserts.

Specifications for Raised Edge For Shelf, Width 1220mm, For Shelf
  • Material
    Aluminium Sheet
  • Colour
    Zinc Plated By Galvanization
  • Supplied
    Assembled
  • Product Type
    Shelves/Inserts
  • Width
    15mm
  • Length
    1220mm
  • Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome