Screw, For Bolt-Together Shelving, 7 X 20mm

Order Code: ZT2736712S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Screw, for bolt-together shelving, 7 x 20 mm. Supplied = assembled. Category = shelf units. Product type = mounting materials. Material = metal. Colour = silver. Width = 7 mm. Length = 20 mm.

Specifications for Screw, For Bolt-Together Shelving, 7 X 20mm
  • Material
    Metal
  • Colour
    Silver
  • Supplied
    Assembled
  • Product Type
    Mounting Materials
  • Width
    7mm
  • Length
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome