Set of 2 CD Media Display Shelf Unit Tower Rack with Shelves Rustic Brown
0
1
2
3

Set of 2 CD Media Display Shelf Unit Tower Rack with Shelves Rustic Brown

Order Code: ZT4185411S

£41.99 Inc VAT (20%)


Description

SET OF TWO: Provides double the amount of storage in the home or office, creating a neat and matching feel, wherever placed.HOLDS UP TO 204 CDS: Two multi-functional media organizers, each suitable with 6 shelves for storing CDs, Blu-rays, video games and books, decoration items.FIVE ADJUSTABLE SHELVES: Can be moved up/down, allowing you to set each compartment to a size which is best suited for your storage needs. STURDY: Particle board construction is tough and durable for reliable everyday use.ANTI-TIPPING: Back straps to attach to the wall - safe for homes with children and pets. DIMENSIONS: 88.5H x 21W x 22.5Dcm. Shelf: 12.5H x 17.5L x 17Wcm.MAXIMUM LOAD 15KG. ASSEMBLY REQUIRED.

See full description
Specifications for Set of 2 CD Media Display Shelf Unit Tower Rack with Shelves Rustic Brown
  • Load Capacity
    15kg
  • Quantity
    2
  • Colour
    Rustic Brown
  • Maximum Load
    15kg
  • Number of Shelves
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome