Sheet Steel Top Shelf, WxD 1290 X 1260mm, Max. Shelf Load 100 Kg, Reseda Green

Order Code: ZT2722624S

£599.99 Inc VAT (20%)


Description

Sheet steel top shelf, WxD 1290 x 1260 mm, max. shelf load 100 kg, reseda green. Supplied = flat pack. Width = 1290 mm. Depth = 1260 mm. Material = sheet steel. Colour = reseda green RAL 6011. Max. load = 100 kg. Product type = accessories for heavy duty shelving upright frames. Individual parts to build your own heavy duty pull-out shelving. Used as the upper end plate for the uprights and as dust protection. Configuration 1. Decide on the width, height and depth of the shelf unit. 2. Choose the uprights, floor anchoring and collision protection (essential) , optional levelling plate set. 3. Diagonal cross brace for every standard shelf unit and every 3rd extension shelf unit. 4. Sheet steel top shelf or fixed frame as the upper end plate for the uprights and as dust protection. 5. Free choice of fixed and extension frames. Max. bay load of 9000 kg per shelf bay must not be exceeded. 6. Choose the chipboard inlays for the fixed frames and extension frames. Supplied with fastening material.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome