Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Shelf Component 1U Static Installation 140mm Sheet Steel
By Rittal
Order Code:
ZT4983216S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/shelf-component-1u-static-installation-140mm-sheet-steel/p/ZT4983216S
Add to quotation
View all General Purpose Metal Shelving
Description
Rittal SHELF COMPONENT 1U STATIC INSTALLATION 140MM SHEET STEEL Datacommunication Systems 7119140
Specifications
Specifications for Shelf Component 1U Static Installation 140mm Sheet Steel
Colour
Grey
Material
Metal
Depth
140mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome