Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Shelf Component 409 x 700mm Sheet Steel
By Rittal
Order Code:
ZT4983633S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/shelf-component-409-x-700mm-sheet-steel/p/ZT4983633S
Add to quotation
View all General Purpose Metal Shelving
Description
Rittal SHELF COMPONENT 409X700MM SHEET STEEL Datacommunication Systems 7145735
Specifications
Specifications for Shelf Component 409 x 700mm Sheet Steel
Colour
Grey
Depth
700mm
Width
154mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome