Shelf Dividers, Yellow, Pack Of 4, For Depth 457mm

Order Code: ZT2706900S

£219.99 Inc VAT (20%)


Description

Shelf dividers, yellow, pack of 4, for depth 457 mm. Supplied = assembled. For depth = 457 mm. Material = sheet steel. Finish = powder coated. Colour = yellow. Weight per item = 0.5 kg. Product type = accessories for safety cabinets. For orderly storage in cupboards. Simply place on cupboard shelf. For all 457 mm deep FM cupboards. Sheet steel, powder coated yellow. Pack of 4.

Specifications for Shelf Dividers, Yellow, Pack Of 4, For Depth 457mm
  • Material
    Sheet Steel
  • Colour
    Yellow
  • Supplied
    Assembled
  • Product Type
    Accessories for Safety Cabinets
  • Pack Quantity
    4
  • Weight
    0.5kg
  • For Depth
    457mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome