Shelf For Heavy Duty Boltless Shelving Unit, Zinc-Plated, WxD 1000 X 300mm

Order Code: ZT2676222S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Shelf for heavy duty boltless shelving unit, zinc-plated, WxD 1000 x 300 mm. Supplied = assembled. Width = 1000 mm. Depth = 300 mm. Finish = zinc plated. Colour = zinc plated. Max. load = 300 kg. Product type = accessories for heavy duty boltless shelving units. Shelf with torsion resistant box shape.

Specifications for Shelf For Heavy Duty Boltless Shelving Unit, Zinc-Plated, WxD 1000 X 300mm
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Load Capacity
    300kg
  • Width
    1000mm
  • Depth
    300mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome