Shelf, Inclined, LxW 610 X 250mm, 1+ Item

Order Code: ZT2675285S

£149.99 Inc VAT (20%)


Description

Shelf, inclined, LxW 610 x 250 mm, 1+ item. Supplied = flat pack. Width = 250 mm. Length = 610 mm. Product type = shelves/inserts. Moulded chipboard finish in white. Complete with holder.

Specifications for Shelf, Inclined, LxW 610 X 250mm, 1+ Item
  • Product Type
    Shelves/Inserts
  • Supplied
    Flat Pack
  • Length
    610mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome