Shelf, LxW 1100 X 700mm, 1+ Item

Order Code: ZT2675275S

£399.99 Inc VAT (20%)


Description

Shelf, LxW 1100 x 700 mm, 1+ item. Supplied = flat pack. Width = 700 mm. Length = 1100 mm. Colour = white. Product type = shelves/inserts. Complete with holder. Moulded chipboard finish in white.

Specifications for Shelf, LxW 1100 X 700mm, 1+ Item
  • Product Type
    Shelves/Inserts
  • Colour
    White
  • Supplied
    Flat Pack
  • Length
    1100mm
  • Width
    700mm