Shelf, LxW 410 X 350mm, Max. Load 10 Kg

Order Code: ZT2678693S

£149.99 Inc VAT (20%)


Description

Shelf, LxW 410 x 350 mm, max. load 10 kg. Supplied = assembled. Width = 350 mm. Length = 410 mm. Max. load = 10 kg. Material = laminate. Colour = light grey. Product type = shelves/inserts. Laminated in light grey and durable. Dimensions 410 x 350 mm. Max. load 10 kg.

Specifications for Shelf, LxW 410 X 350mm, Max. Load 10 Kg
  • Product Type
    Shelves/Inserts
  • Load Capacity
    10kg
  • Colour
    Light Grey
  • Length
    410mm
  • Width
    350mm
  • Material
    Laminate
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome