Shelf, LxW 600 X 400mm

Order Code: ZT2677116S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Shelf, LxW 600 x 400 mm, 1+ items. Supplied = assembled. Width = 400 mm. Length = 600 mm. Material = laminate. Colour = light grey. Product type = shelves/inserts. Laminated in light grey and durable. Please make sure to include the guide rails with your order.

Specifications for Shelf, LxW 600 X 400mm
  • Product Type
    Shelves/Inserts
  • Material
    Laminate
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Length
    600mm
  • Width
    400mm