Shelf, metal, WxD 720 x 815 mm, electrolytically zinc plated. Supplied = assembled. For width = 720 mm. Max. load = 150 kg. Material = metal. Colour = electrolytically zinc plated in blue. Finish = zinc plated by galvanization. Internal length = 746 mm. Internal width = 658 mm. Depth = 815 mm. Product type = shelves/inserts. With flat iron beam. Made of 4 mm and 7 mm tubular steel, zinc plated. Max. load 150 kg.