Shelving Bay comes with 4 x M/F Cont-mixed Lids

Order Code: ZT1248915P

£209.99 Inc VAT (20%)


Description

Eco-Rax Bay (H1760 x 900 x 450mm) c/w 5 Chipboard Shelves & 4 x Mixed Colour Lid Multi-Functional Containers. Shelf Capacity: 265kg (UDL). A boltless heavy-duty hand loaded shelving system consisting of powder coated blue uprights, galvanised frame beams and ties, chipboard shelves and black plastic feet. The upright is pierced at 35mm pitches in height. Containers are both stackable and nestable when not in use and come complete with coloured lids. O/A Container with Lid Size: H345 x W400 x D635mm

See full description
Specifications for Shelving Bay comes with 4 x M/F Cont-mixed Lids
  • Shelf Capacity
    265kg
  • Frame Material
    Galvanised
  • Bay Depth
    450mm
  • Number of Shelves
    5
  • Bay Height
    1760mm
  • Shelf Material
    Chipboard
  • Product Type
    Shelving Bay
  • Bay Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome