Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Smart-ups 48V 3KW, 600WH LI Battery Pack
By APC HW
Order Code:
ZT1696871S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
10-13
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/smart-ups-48v-3kw-600wh-li-battery-pack/p/ZT1696871S
Add to quotation
View all General Purpose Metal Shelving
Description
APC XBP48RM1U2-LI, Lithium-Ion (Li-Ion), 48 V, 1 pc(s), Black, 600 Wh, 10 year(s)
Specifications
Specifications for Smart-ups 48V 3KW, 600WH LI Battery Pack
Width
432mm
Depth
536mm
Height
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome