Space Saving over The Sink Dish Drying Rack, 2 Tier Adjustable Dish Drainer

Order Code: ZT3350181S

£39.99 Inc VAT (20%)


Description

Over-the-sink dish drying rack: Use vertical storage space above the sink without taking up countertop space. It helps the water drain out without collecting and lets the dishes dry, effectively preventing water spillage on the counter after a washExpanding freely: The over sink drainer rack is made of powder coated steel that is rust-proof and scratch-proof. The dish drainer rack can be adjusted from 51 cm to 93 cm in length. It is easy to fit various sink dimensionsMultifunctional dish drainer: The kitchen organizer includes a bowl rack, a fruit basket, a dish rack, a side utensil holder, a cutlery holder, a detergent holder, a chopping board rack, 5 hooks, and a cutting board holder. The components are Interchangeable to accommodate different needsEasy to assemble: It comes with step-by-step instructions, and is carefully packaged with all accessories. Attached non-slip suction cup at the bottom provides further stabilityDimensions: Overall: 93L x 30W x 52Hcm. Weight Capacity: 23kg (whole) Assembly required

See full description
Specifications for Space Saving over The Sink Dish Drying Rack, 2 Tier Adjustable Dish Drainer
  • Material
    Powder coated steel
  • Load Capacity
    23kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome