Spacers, Zinc Plated, for Double Sided Shelf Unit, 1 Pair, Length 200 mm

Order Code: ZT3148022S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Spacers, zinc plated, for double sided shelf unit, 1 pair, length 200 mm. Supplied = flat pack. Colour = zinc plated. Length = 200 mm. Material = steel. Product type = accessories for pallet racking. Connection of two single shelf units to form a double sided shelf unit. Includes fastening materials.

Specifications for Spacers, Zinc Plated, for Double Sided Shelf Unit, 1 Pair, Length 200 mm
  • Colour
    Zinc Plated
  • Pack Quantity
    1 Pair
  • Material
    Steel
  • Finish
    Zinc Plated
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome