Standard Shelf Unit HxW 2000 x 1060 mm Standard Shelf Unit Shelf Depth 400 mm

Order Code: ZT4130551S

£599.99 Inc VAT (20%)


Description

Standard shelf unit, HxW 2000 x 1060 mm, standard shelf unit, shelf depth 400 mm. Supplied = pre-assembled, final assembly by customer. Shelf unit type = base channel. Number of shelves = 4 pcs. Shelf depth = 400 mm. Max. shelf load = 150 kg. Shelf unit height = 2000 mm. Overall width = 1060 mm. Max. bay load = 1300 kg. Design = plug-in system. Colour of uprights = zinc plated. Shelf width = 1000 mm. Overall depth = 436 mm. Material = steel. Finish = zinc plated. Shelf height adjustment increments = 25 mm. Shelf colour = zinc plated. Shelf finish = zinc plated. Shelf material = steel. Shelf thickness = 25 mm. Width of upright profile = 50 mm. Depth of upright profile = 45 mm. Compartment height = 600 mm. Quick assembly by simply plugging the MULTIplus shelves in place. Preassembled T-profile upright frame. 100% carbon compensated.

See full description
Specifications for Standard Shelf Unit HxW 2000 x 1060 mm Standard Shelf Unit Shelf Depth 400 mm
  • Compartment Height
    600mm
  • Shelf Thickness
    25mm
  • Product Type
    Shelf Unit
  • Finish
    Zinc Plated
  • Width
    1060mm
  • Width of Uprights
    50mm
  • Shelf Depth
    400mm
  • Height
    2000mm
  • Shelf Width
    1000mm
  • Material
    Steel
  • Overall Depth
    436mm
  • Depth of Upright Profile
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome