Standard Single Bay

Order Code: ZT1248960P

£379.99 Inc VAT (20%)


Description

Toprax Standard Single Bay (H1500 x W1042 x D478mm) c/w 15 x 24Ltr Topbox Containers with Lids. High quality fully adjustable bolt-free shelving system consisting of epoxy powder coated blue uprights, epoxy powder coated silver/grey beams and ties and galvanised steel shelves. Shelf Dimensions: W970 x D440mm. Maximum Shelf Capacity: 150Kg (UDL). Container with lid Dimensions: L430 x W325 x H245mm.

Specifications for Standard Single Bay
  • Depth
    478mm
  • Colour
    Blue
    Silver/Grey
  • Finish
    Epoxy Powder Coated
  • Width
    1042mm
  • Load Capacity
    150kg
  • Height
    1500mm