Steel Grate, As Additional Third Level, HxWxD 30 X 1300 X 620mm

Order Code: ZT2708146S

£319.99 Inc VAT (20%)


Description

Steel grate, as additional third level, HxWxD 30 x 1300 x 620 mm. Supplied = assembled. Height = 30 mm. Width = 1300 mm. Depth = 620 mm. Material = steel. Product type = accessories for hazardous goods shelf units. Steel grate as a third or fourth storage level.

Specifications for Steel Grate, As Additional Third Level, HxWxD 30 X 1300 X 620mm
  • Material
    Steel
  • Supplied
    Assembled
  • Width
    1300mm
  • Depth
    620mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome