Steel Shelf, Light Grey, Pack Of 2

Order Code: ZT2675046S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£79.795%


Description

Steel shelf, light grey, pack of 2. Supplied = assembled. Height = 30 mm. Width = 845 mm. Depth = 377 mm. For width = 915 mm. For depth = 421 mm. Material = sheet steel. Colour = light grey RAL 7035. Max. load = 50 kg. Weight per item = 2.83 kg. Product type = accessories for double door cupboards.

Specifications for Steel Shelf, Light Grey, Pack Of 2
  • Load Capacity
    50kg
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Accessories for Double Door Cupboards
  • Width
    845mm
  • Depth
    377mm
  • Height
    30mm
  • Pack Quantity
    2
  • Weight
    2.83kg
  • For Depth
    421mm
  • For Width
    915mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome