Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Switched 0U 16A 230V 21xC13 3xC19 IEC309
By Apc
Order Code:
ZT3525650S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/switched-0u-16a-230v-21xc13-3xc19-iec309/p/ZT3525650S
Add to quotation
View all General Purpose Metal Shelving
Description
APC Rack PDU 9000 Switched 0U 16A 230V 21xC13 3xC19 IEC309
Specifications
Specifications for Switched 0U 16A 230V 21xC13 3xC19 IEC309
Input Frequency
50/60Hz
Product Type
UPS Power Supplies
Output Power Capacity
230V
Dimensions (W x D x H)
55x46x1794mm
Rack Height
0U
Nominal Input Voltage
230V
Weight
5.61kg
Colour
Black
Cord Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome