Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
General Purpose Metal Shelving
Switched PDU 0U 32A 230V 21xC13 3xC19
By Apc
Order Code:
ZT3525559S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/storage-and-handling/general-purpose-metal-shelving/switched-pdu-0u-32a-230v-21xc13-3xc19/p/ZT3525559S
Add to quotation
View all General Purpose Metal Shelving
Description
APC Rack Power Distribution Unit 9000 Switched 0U 32A 230V 7400VA 21xC13 3xC19
Specifications
Technical Information
Specifications for Switched PDU 0U 32A 230V 21xC13 3xC19
Load Capacity
7400VA
Dimensions (W x D x H)
560x460x1829mm
Product Type
UPS Power Supplies
Colour
Black
Weight
7.34kg
Maximum Line Current
32A
Acceptable Input Voltage
220-240V
Input Frequency
50/60Hz
Nominal Input Voltage
200V, 208V, 230V
Maximum Input Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome