Swivel Arm, Swivel Radius 360°, Max. Load 15 Kg

Order Code: ZT2736071S

£599.99 Inc VAT (20%)


Description

Swivel arm, swivel radius 360°, max. load 15 kg. Supplied = flat pack. Width = 210 mm. Depth = 460 mm. Colour = light grey RAL 7035. Product type = workstation systems. Tilting swivel arm with brake. Swivel radius 360°. Max. load 15 kg. AKV swivel arm suitable for WB series work tables.

Specifications for Swivel Arm, Swivel Radius 360°, Max. Load 15 Kg
  • Product Type
    Workstation Systems
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Depth
    460mm
  • Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome