Universal Boltless Shelving Unit - Robust - Chipboard Shelves, HxWxD 2522 X 1025 X 500mm, Extension

Order Code: ZT2740144S

£269.99 Inc VAT (20%)


Description

Universal boltless shelving unit, robust, chipboard shelves, HxWxD 2522 x 1025 x 500 mm, extension shelf unit. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 7 pcs. Shelf depth = 500 mm. Max. shelf load = 450 kg. Shelf unit height = 2522 mm. Overall width = 1025 mm. Max. bay load = 3150 kg. Design = plug in. Shelf width = 1000 mm. Overall depth = 500 mm. Material = steel. Colour of uprights = traffic blue RAL 5017. Shelf height adjustment increments = 75 mm. Shelf material = chipboard. With chipboard shelves. Optimum price/performance ratio. Quick and easy plug-in assembly. With high quality plastic coating. Very good space utilisation due to three different shelf depths and four shelf heights. Ideal for the warehouse, office, archive, workshop. Shelf adjustment grid 75 mm. The upright frames are fitted with zinc plated foot plates (98 x 51 mm) that raise the specified shelf unit heights by 1 mm respectively. Screws and plugs for the footplates not included. Please also observe our installation and assembly manual. External width of standard shelf unit 1050 mm. External width of extension shelf unit 1025 mm. Internal width External width - 100 mm. Overall height Shelf unit height + 1 mm foot plate. Max. shelf load 450 kg. If the height of the shelf unit equals more than 5 times its depth, the shelf unit must be secured against tipping using suitable floor anchors. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Universal Boltless Shelving Unit - Robust - Chipboard Shelves, HxWxD 2522 X 1025 X 500mm, Extension
  • Material
    Steel
  • Number of Shelves
    7
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    450kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    450kg
  • Shelf Depth
    500mm
  • Shelf Type
    Extension Unit
  • Overall Width
    1025mm
  • Shelf Unit Height
    2522mm
  • Shelf Width
    1000mm
  • Shelf Material
    Chipboard
  • Overall Depth
    500mm
  • Colour of Uprights
    Traffic Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome