White Painted Radiator Cover Wooden Cabinet Shelving Display Horizontal Slats

Order Code: ZT3350497S

£45.99 Inc VAT (20%)


Description

PORTABLE & PRACTICAL: This stylish radiator cover is designed to give your home a decorative function. The light gross weight makes it easy to move. Ideal for protecting and displaying, a wonderful choice to fit heatersGREAT VENTILATION: The slatted design of with generous vents under the shelf allows heat to flow through the cover efficientlyEXTRA STORAGE SHELF: It features an additional top shelf space for displaying photo frames, books, ornaments, etc. Made of E1 grade MDF and particle board, the radiator cover cabinet is sturdy and durableANTI-TIPPING DESIGN: Safely equipped with anti-tipping hardware, which help the heater cover can be mounted on the wall sturdyDIMENSION: Overall Dimension: 152Lx 19W x 81H cm. Inner Size: 146.8W x 16.8D x 80.3Hcm. Assembly required.

See full description
Specifications for White Painted Radiator Cover Wooden Cabinet Shelving Display Horizontal Slats
  • Finish
    Painted
  • Product Type
    Radiator Cover
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome