Wide Span Boltless Shelf Unit With Moulded Chipboard Shelves - Depth 600mm - Extension, HxW 1976 X 1525mm

Order Code: ZT2698152S

£399.99 Inc VAT (20%)


Description

Wide span boltless shelf unit with moulded chipboard shelves, depth 600 mm, extension shelf unit, HxW 1976 x 1525 mm. Supplied = flat pack. Colour of uprights = blue grey RAL 7031. Shelf unit height = 1976 mm. Shelf unit design = single sided. Shelf unit type = extension unit. Material = steel. Design = plug in. Shelf height adjustment increments = 75 mm. Overall depth = 600 mm. Overall width = 1525 mm. Max. shelf load = 200 kg. Shelf material = chipboard. Shelf depth = 600 mm. Shelf width = 1500 mm. Number of shelves = 6 pcs. Place of use = indoor use. Product type = wide span boltless shelving units. Optimum price/performance ratio. With high-quality plastic coating. Ideal for the warehouse, office, archive, workshop. Very good space utilisation due to five different shelf depths and four shelf heights. Shelf adjustment grid 75 mm. Quick and easy plug-in assembly. Screws and plugs for the base plates not included. Please also observe our installation and assembly manual. External width Standard shelf unit 1550 mm. Extension shelf unit 1525 mm. Internal width External width - 100 mm. Overall height Shelf height + 1 mm zinc plated base plate (98 x 51 mm) If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Wide Span Boltless Shelf Unit With Moulded Chipboard Shelves - Depth 600mm - Extension, HxW 1976 X 1525mm
  • Material
    Steel
  • Number of Shelves
    6
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    200kg
  • Width on Shaft
    1500mm
  • Product Type
    Wide Span Boltless Shelving Units
  • Shelf Capacity
    200kg
  • Shelf Unit Height
    1976mm
  • Shelf Type
    Extension Unit
  • Shelf Width
    1500mm
  • Shelf Material
    Chipboard
  • Shelf Depth
    600mm
  • Overall Width
    1525mm
  • Overall Depth
    600mm
  • Applications
    Indoor Use
  • Shelf Unit Design
    Single Sided
  • Colour of Uprights
    Blue Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome