Wide Span Shelf Unit With Sheet Steel Shelves - Depth 500mm - Standard Shelf Unit, HxW 1508 X 1550mm

Order Code: ZT2697251S

£399.99 Inc VAT (20%)


Description

Wide span shelf unit with sheet steel shelves, depth 500 mm, standard shelf unit, HxW 1508 x 1550 mm. Supplied = flat pack. Colour of uprights = blue grey RAL 7031. Shelf unit height = 1508 mm. Shelf unit design = single sided. Shelf unit type = standard unit. Material = steel. Design = plug in. Shelf height adjustment increments = 75 mm. Overall depth = 500 mm. Overall width = 1550 mm. Max. shelf load = 200 kg. Shelf material = sheet steel. Shelf colour = grey. Shelf depth = 500 mm. Shelf width = 1500 mm. Place of use = indoor use. Product type = wide span boltless shelving units. Optimum price/performance ratio. With high-quality plastic coating. Very good space utilisation due to five different shelf depths and four shelf heights. Ideal for the warehouse, office, archive, workshop. Shelf adjustment grid 75 mm. Quick and easy plug-in assembly. Screws and plugs for the base plates not included. Please also observe our installation and assembly manual. External width Standard shelf unit 1550 mm. Extension shelf unit 1525 mm. Internal width External width - 100 mm. Overall height Shelf height + 1 mm zinc plated base plate (98 x 51 mm) If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Wide Span Shelf Unit With Sheet Steel Shelves - Depth 500mm - Standard Shelf Unit, HxW 1508 X 1550mm
  • Material
    Steel
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    200kg
  • Width on Shaft
    1500mm
  • Product Type
    Wide Span Boltless Shelving Units
  • Shelf Capacity
    200kg
  • Shelf Type
    Standard Unit
  • Shelf Depth
    500mm
  • Shelf Unit Height
    1508mm
  • Overall Width
    1550mm
  • Shelf Material
    Sheet Steel
  • Shelf Width
    1500mm
  • Overall Depth
    500mm
  • Applications
    Indoor Use
  • Shelf Colour
    Grey
  • Colour of Uprights
    Blue Grey
  • Shelf Unit Design
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome