Wire Mesh Basket, for Wire Mesh Basket Shelving Units, WxD 1000 X 500 mm

Order Code: ZT3148605S

£219.99 Inc VAT (20%)


Description

Wire mesh basket, for wire mesh basket shelving units, WxD 1000 x 500 mm. Supplied = flat pack. Length = 1000 mm. Width = 500 mm. Material = wire. Product type = accessories for small parts shelf units. For extension of the wire mesh basket shelving units. Additional basket including 4 universal supports.

Specifications for Wire Mesh Basket, for Wire Mesh Basket Shelving Units, WxD 1000 X 500 mm
  • Material
    Wire
  • Length
    1000mm
  • Width
    500mm
  • Supplied
    Flat Pack