Wooden Shelf, Max. Load 150 Kg, Material Thickness 10mm

Order Code: ZT2736398S

£469.99 Inc VAT (20%)


Description

Wooden shelf, max. load 150 kg, material thickness 10 mm. Supplied = assembled. Width = 800 mm. Length = 1240 mm. Max. load = 150 kg. Material = wood. Thickness = 10 mm. Height = 40 mm. Product type = shelves/inserts.

Specifications for Wooden Shelf, Max. Load 150 Kg, Material Thickness 10mm
  • Material
    Wood
  • Product Type
    Shelves/Inserts
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Width
    800mm
  • Height
    40mm
  • Length
    1240mm
  • Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome