Workshop Desk, Stationary, With 2 Fixed Sheet Steel Shelves, WxDxH 500 X 595 X 1225mm

Order Code: ZT2745861S

£559.99 Inc VAT (20%)


Description

Workshop desk, stationary, with 2 fixed sheet steel shelves, WxDxH 500 x 595 x 1225 mm. Supplied = assembled. Overall width = 500 mm. Overall depth = 595 mm. Overall height = 1225 mm. Height at rear = 1220 mm. Height at front = 1140 mm. Frame colour = melon yellow RAL 1028. Desktop material = sheet steel. Desktop colour = charcoal RAL 7016. Material of housing = tubular steel, powder coated. Number of shelves = 2 pcs. Opening desktop with writing surface. Sheet steel storage compartment. 100 mm storage compartment opening. Two permanently welded sheet steel shelves. Desktop with sheet steel writing surface and storage compartment. Storage compartment opening 100 mm high. With two welded sheet steel shelves. Tubular steel frame, powder coated, melon yellow RAL 1028. Desktop in charcoal RAL 7016. Castor set available as accessory.

See full description
Specifications for Workshop Desk, Stationary, With 2 Fixed Sheet Steel Shelves, WxDxH 500 X 595 X 1225mm
  • Number of Shelves
    2
  • Frame Colour
    Melon Yellow
  • Supplied
    Assembled
  • Overall Width
    500mm
  • Overall Height
    1225mm
  • Overall Depth
    595mm
  • Height At Rear
    1220mm
  • Housing Material
    Tubular Steel, Powder Coated
  • Height At Front
    1140mm
  • Desktop Material
    Sheet Steel
  • Desktop Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome