Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lifting Equipment
Girder Trolleys
Connector Plug-in 55mm 16A White Live End
By Feilo Sylvania
Order Code:
ZT5106710S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/storage-and-handling/girder-trolleys/connector-plug-in-55mm-16a-white-live-end/p/ZT5106710S
Add to quotation
View all Girder Trolleys
Description
Feilo Sylvania CONNECTOR PLUG-IN 55MM 16A WHITE LIVE END Lytespan 1 2011348
Specifications
Specifications for Connector Plug-in 55mm 16A White Live End
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome