2-in-1 Convertible Sack Truck, Capacity 200kg

Order Code: ZT3077265S

£149.99 Inc VAT (20%)


Description

Capacity kg: 200.
Footiron Length mm: 190.
Footiron Width mm: 480.
Handtruck Depth mm: 480.
Handtruck Height mm: 1400.
Handtruck Width mm: 540.
No. of Wheels: 4.
Platform Length mm: 910.
Platform Width mm: 335.
Product Type: 2 in 1 handtrucks.
Toe Plate Length mm: 190.
Toe Plate Width mm: 480.
Weight kg: 19.
Wheel Type: Pneumatic tyred wheels, solid rubber tyred castors.Capacity - 200kg. Can be used as a standard handtruck as well as a platform truck. H x W x D (handtruck) - 1400 x 540 x 480mm. Platform W x L: 335 x 910mm. Toe plate W x L: 480 x 190mm. On two large 250mm dia. pneumatic tyred wheels and 100mm dia. solid rubber tyred castors. Weight - 19kg. Self assembly required. N.B. Only available painted yellow for a limited period.

See full description
Specifications for 2-in-1 Convertible Sack Truck, Capacity 200kg
  • Capacity
    200kg
  • Number of Wheels
    4
  • Weight
    19kg
  • Footiron Length
    190mm
  • Handtruck Width
    540mm
  • Toe Plate Length
    190mm
  • Platform Width
    335mm
  • Overall Height
    1400mm
  • Handtruck Depth
    480mm
  • Footiron Width
    480mm
  • Platform Length
    910mm
  • Toe Plate Width
    480mm
  • Height
    1400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome