200kg Stair Climber (Solid Tyres)

200kg Stair Climber (Solid Tyres)

Order Code: ZT1172397PCopy

£299.99 Inc VAT (20%)


Description

The Warrior Eco 200kg Stairclimber has been designed, developed and built to give long term service with minimum maintenance required and assist with all manners of manual handling with industry and commerce. A sound long term investment.This item is narrow enough to pass through a standard single doorway. Made from heavy duty tubular steel and powder coated with scratch resistant blue powder coating, mounted on solid tyres

Capacity: 200kg
Overall Height: 1300mm
Overall Width: 590mm
Footplate Dimensions: (l x w) 250mm x 320mm
Wheels: Pneumatic
Wheel Diameter: (l x w) 160mm x 40mm
Weight: 21kg
Guarded hand grips
Colour: Blue

See full description
Specifications for 200kg Stair Climber (Solid Tyres)
  • Wheel Diameter
    160mm x 40mm
  • Wheel Type
    Solid
  • Overall Height
    1300mm
  • Weight
    21kg
  • Material
    Steel
  • Overall Width
    590mm
  • Colour
    Blues
  • Capacity
    200kg
  • Product Type
    Stairclimber
  • Footplate Dimensions
    250 x 320mm