0
1
2
3

3 in 1 Heavy Duty Truck 2 50kg Capacity

Order Code: ZT1024309X

£133.99 Inc VAT (20%)


Description

As Platform Truck: 710 X 1280mm (H x L)
As 4 Wheel Sack Truck: 840 x 1205mm (H x L)
As Basic Sack Truck: 1280mm (H)
Weight: 19kg

Specifications for 3 in 1 Heavy Duty Truck 2 50kg Capacity
  • MFR Part No.
    GI135Y
  • Lifting Capacity/Maximum Load
    250kg
  • Colour
    Blue
  • Product Type
    Sack Truck
  • Weight
    250kg
  • Additional Features
    2 x Ø125mm Rubber Tyred Castors
    Toe Plate Size: 470 x 190mm
    Vertical Height 1280mm
    Horizontal Height 260mm
    Horizontal Load Height: 260mm
    2 x Ø200mm Rubber Tyred Wheels
  • Height Raised
    1280mm
  • Wheel Diameter
    125mm
    200mm
  • Wheel Type
    Rubber
  • Load Plate/Fork Depth
    190mm
  • Height Lowered
    260mm
  • Load Plate/Fork Width
    470mm
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome