3-in-1 Sack Truck With Deck - on Pnuematic Tyred Wheels

Order Code: ZT3081872S

£449.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Red.
Finish: Powder coated.
Horizontal Height mm: 830.
Material: 16 gauge steel tube.
Platform Height mm: 300.
Platform Length mm: 1110.
Platform Width mm: 420.
Product Type: 3 in 1 handtrucks.
Vertical Height mm: 1280.
Weight kg: 21.
Wheel Diameter mm: 200.
Wheel Type: Pneumatic tyres.Capacity - 250kg. Rugged and versatile truck which can also be used as a platform truck or 45° barrow. Fitted with knuckle protection hand grips. Complete with a hard wearing, slip-resistant rubber bonded plywood deck. Finish - 16 gauge round tubular steel, powder coated red. Weight - 21kg. Height - horizontal: 830mm and vertical: 1280mm. Platform H x W x L: 300 x 420 x 1110mm. On 200mm dia. pneumantic tyred, or foam filled puncture-proof wheels.

See full description
Specifications for 3-in-1 Sack Truck With Deck - on Pnuematic Tyred Wheels
  • Material
    16 Gauge Steel Tube
  • Colour
    Red
  • Capacity
    250kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Pneumatic tyres
  • Weight
    21kg
  • Finish
    Powder-coated
  • Horizontal Height
    830mm
  • Platform Length
    1110mm
  • Vertical Height
    1280mm
  • Platform Height
    300mm
  • Platform Width
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome