3-in-1 Sack Truck With Fixed Toe Plate

Order Code: ZT3078921S

£239.99 Inc VAT (20%)


Description

Capacity kg: 250.
Finish: Epoxy powder coated.
Footiron Length mm: 190.
Footiron Width mm: 470.
No. of Wheels: 4.
Overall Depth mm: 470.
Overall Height mm: 1280.
Overall Width mm: 470.
Platform Length mm: 1115.
Platform Width mm: 470.
Product Type: 3 in 1 handtrucks.
Toe Plate Length mm: 190.
Toe Plate Width mm: 470.
Weight kg: 19.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed wheels and 2 swivel rubber tyred castors.Capacity - 250kg. A handtruck which can be used as a platform truck or a 45 degree barrow. H x W x D (sack truck) - 1280 x 470 x 470mm. Platform W x L: 470 x 1115mm. Toe plate W x L: 470 x 190mm. On two fixed 200mm wheels & two swivel 125mm dia. rubber tyred castors. Epoxy powder coated finish. Weight - 19kg.

See full description
Specifications for 3-in-1 Sack Truck With Fixed Toe Plate
  • Overall Depth
    470mm
  • Overall Height
    1280mm
  • Overall Width
    470mm
  • Capacity
    250kg
  • Wheel Diameter
    200mm
  • Number of Wheels
    4
  • Weight
    19kg
  • Toe Plate Width
    470mm
  • Toe Plate Length
    190mm
  • Platform Length
    1115mm
  • Finish
    Epoxy powder coated
  • Footiron Length
    190mm
  • Platform Width
    470mm
  • Footiron Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome